Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE2411-1CB31-2AA3

1LE2321-2AD11-3AA3

1LE2321-2AD11-3AA3 LOW VOLTAGE MOTOR ; POR 2HP 900RPM SD100 575V 213T

AC Motor; General Purpose; 2HP; 213T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.2" Overall Length; 82.5% Efficiency Full Load

Part #

1LE2321-2AD11-3AA3

BDI #

23373645

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
78.925
UNSPSC
26101112
EAN
0040892593419
Horse Power
2HP
Frame Size
213T
Hertz
60
Sync RPM
900
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE23212AD113AA3
Weight / LBS
143
Long Description
AC Motor; General Purpose; 2HP; 213T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.2" Overall Length; 82.5% Efficiency Full Load
Overall Length
20.2 Inch | 513.08 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter