Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE24213BA112AA3

1LE2321-2BD11-3AA3

1LE2321-2BD11-3AA3 LOW VOLTAGE MOTOR ; POR 5HP 900RPM SD100 575V 254T

AC Motor; General Purpose; 5HP; 254T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.8" Overall Length; 85.5% Efficiency Full Load

Part #

1LE2321-2BD11-3AA3

BDI #

23373703

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
112.037
UNSPSC
26101112
EAN
0040892593457
Horse Power
5HP
Frame Size
254T
Hertz
60
Sync RPM
900
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE23212BD113AA3
Weight / LBS
247
Long Description
AC Motor; General Purpose; 5HP; 254T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.8" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
25.8 Inch | 655.32 Millimeter