Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE24212AD113AA3

1LE24212AD113AA3

1LE24212AD113AA3 AC MOTOR ; POR 2HP 900RPM SD100 IEEE841 575V 213T

AC Motor; General Purpose; 2HP; 213T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.2" Overall Length; 84% Efficiency Full Load

Part #

1LE24212AD113AA3

BDI #

22594835

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
65.771
UNSPSC
26101112
EAN
0040892594102
Horse Power
2HP
Frame Size
213T
Hertz
60
Sync RPM
900
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE24212AD113AA3
Weight / LBS
145
Long Description
AC Motor; General Purpose; 2HP; 213T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.2" Overall Length; 84% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
18.2 Inch | 462.28 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter