Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE24213AD213AA3

1LE24213AD213AA3

1LE24213AD213AA3 AC MOTOR ; POR 25HP 900RPM SD100 IEEE 575V 326T NP

AC Motor; General Purpose; 25HP; 326T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 31-1/2" Overall Length; 90.2% Efficiency Full Load

Part #

1LE24213AD213AA3

BDI #

22594909

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
263.991
UNSPSC
26101112
EAN
0662643484861
Horse Power
25HP
Frame Size
326T
Hertz
60
Sync RPM
900
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1LE24213AD213AA3
Weight / LBS
582
Long Description
AC Motor; General Purpose; 25HP; 326T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 31-1/2" Overall Length; 90.2% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
31.5 Inch | 800.1 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter