Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1MB2121-3CD11-3AG3

1MB2121-3CD11-3AG3

1MB2121-3CD11-3AG3 LOW VOLTAGE MOTOR ; POR 30HP 900RPM XP100 575V 364T

AC Motor; General Purpose; 30HP; 364T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 35.28" Overall Length; 91.7% Efficiency Full Load

Part #

1MB2121-3CD11-3AG3

BDI #

23374341

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
390.089
UNSPSC
26101112
EAN
0662643162271
Horse Power
30HP
Frame Size
364T
Hertz
60
Sync RPM
900
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC | XP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Explosion Proof | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer Item Number
1MB21213CD113AG3
Weight / LBS
860
Long Description
AC Motor; General Purpose; 30HP; 364T Frame Size; 900 Sync RPM; 575 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 35.28" Overall Length; 91.7% Efficiency Full Load
Overall Length
35.28 Inch | 896.112 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter