Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1PC28911AC312AG3

1PC28911AC312AG3

1PC28911AC312AG3 LOW VOLTAGE MOTOR ; 1HP 1200RPM RGZESDI 460V 145T

AC Motor; Inverter; 1HP; 145T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.7" Overall Length; 80% Efficiency Full Load

Part #

1PC28911AC312AG3

BDI #

23375223

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
24.948
UNSPSC
26101106
EAN
0754554745664
Horse Power
1HP
Frame Size
145T
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Definite Purpose | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer Item Number
1PC28911AC312AG3
Weight / LBS
55
Long Description
AC Motor; Inverter; 1HP; 145T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.7" Overall Length; 80% Efficiency Full Load
Overall Length
13.7 Inch | 347.98 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter