Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1PC28913AC012AG3

1PC28913AC012AG3

1PC28913AC012AG3 LOW VOLTAGE MOTOR ; 25HP 1200RPM RGZESDI 460V 326T

AC Motor; Inverter; 25HP; 326T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 31-1/2" Overall Length; 92.4% Efficiency Full Load

Part #

1PC28913AC012AG3

BDI #

23375333

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
272.155
UNSPSC
26101106
EAN
0040892573411
Horse Power
25HP
Frame Size
326T
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Definite Purpose | Constant Torque | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer Item Number
1PC28913AC012AG3
Weight / LBS
600
Long Description
AC Motor; Inverter; 25HP; 326T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 31-1/2" Overall Length; 92.4% Efficiency Full Load
Overall Length
31.5 Inch | 800.1 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter