Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1PC28913BB712AG3

1PC28913BB712AG3

1PC28913BB712AG3 LOW VOLTAGE MOTOR ; 30HP 1800RPM RGZESDI 460V 324T

AC Motor; Inverter; 30HP; 324T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 31-1/2" Overall Length; 93% Efficiency Full Load

Part #

1PC28913BB712AG3

BDI #

23375351

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
256.279
UNSPSC
26101106
EAN
0662643890464
Horse Power
30HP
Frame Size
324T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Definite Purpose | Constant Torque | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer Item Number
1PC28913BB712AG3
Weight / LBS
565
Long Description
AC Motor; Inverter; 30HP; 324T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 31-1/2" Overall Length; 93% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
31.5 Inch | 800.1 Millimeter