Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1PC29111CA812AG3

1PC29111CA812AG3

1PC29111CA812AG3 LOW VOLTAGE MOTOR ; 2HP 3600RPM RGKESDI 460V 184T

AC Motor; Inverter; 2HP; 184T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.8" Overall Length; 84% Efficiency Full Load

Part #

1PC29111CA812AG3

BDI #

23375529

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
45.359
UNSPSC
26101106
EAN
0040892573879
Horse Power
2HP
Frame Size
184T
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Definite Purpose | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer Item Number
1PC29111CA812AG3
Weight / LBS
100
Long Description
AC Motor; Inverter; 2HP; 184T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.8" Overall Length; 84% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
15.8 Inch | 401.32 Millimeter