Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1PC28911CC112AG3 OBS DO NOT USE 05/21

1PC29112KA212AG3

1PC29112KA212AG3 LOW VOLTAGE MOTOR ; 5HP 3600RPM RGKESDI 460V 215T

AC Motor; Inverter; 5HP; 215T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.6" Overall Length; 87.5% Efficiency Full Load

Part #

1PC29112KA212AG3

BDI #

23375568

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
73.482
UNSPSC
26101106
EAN
0040892573930
Horse Power
5HP
Frame Size
215T
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Definite Purpose | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer Item Number
1PC29112KA212AG3
Weight / LBS
162
Long Description
AC Motor; Inverter; 5HP; 215T Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.6" Overall Length; 87.5% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
19.6 Inch | 497.84 Millimeter