Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1PC29212BB112AG3

1PC29212BB112AG3

1PC29212BB112AG3 LOW VOLTAGE MOTOR ; 15HP 1800RPM RGZESDI 460V 254T

AC Motor; Inverter; 15HP; 254T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23" Overall Length; 91.7% Efficiency Full Load

Part #

1PC29212BB112AG3

BDI #

23375601

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
149.685
UNSPSC
26101106
EAN
0040892574005
Horse Power
15HP
Frame Size
254T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Definite Purpose | Cast Iron Frame
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer Item Number
1PC29212BB112AG3
Weight / LBS
330
Long Description
AC Motor; Inverter; 15HP; 254T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23" Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
23 Inch | 584.2 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter