Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
AC Motor | BDI China
CategoriesElectrical Power TransmissionCategoriesElectric MotorsCategoriesAC Motor
MITSUBISHI
MITSUBISHI HG-KNS13J ; 电机及部件/伺服电机
AC Motor; Rotary; Low Inertia/Small Capacity; 0.1KW Rated Output; 3000RPM Speed; Attached Oil Seal
INVENTORY
In stock (1)
BALDOR-RELIANCE
VFSWDM3615T-E-G WASH DOWN AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3646M TEFC F1
AC Motor; 5HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 6.5A Full Load Current; 4 Pole; 1800RPM Speed; 184TC Frame Size; Stainless Steel Housing; TEFC Enclosure; Footless; High Pressure Washdown; Food Safe
INVENTORY
Available to order
BALDOR-RELIANCE
VFSWDM3651T-E-G WASH DOWN AC MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3636M TEFC F1
AC Motor; 3HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 4.2A Full Load Current; 4 Pole; 1800RPM Speed; 145TC Frame Size; Stainless Steel Housing; TEFC Enclosure; Footless; High Pressure Washdown; Food Safe
INVENTORY
Available to order
LEESON
MK1052 ; POR .50HP 3450 115/230
AC Motor; Pump; 1/2HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11-3/4" Overall Length
Part #
BDI #
INVENTORY
Available to order
LEESON
LM24117 ; POR 1.5 HP 1725 230/460 DP 56H
AC Motor; General Purpose; 1-1/2HP; 56H Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.94" Overall Length; 80% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order