Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

33-2159Z118G1

33-2159Z118G1 ; 1/4HP 1750RPM DC 56CZ 3320P TENV F1 N

DC Motor; 1/4HP; 56CZ Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; F1 Face Mounting; Base

Part #

33-2159Z118G1

BDI #

20106223

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26100000
Noun
Motor
Keyword String
Direct Current
Weight / LBS
22
Product Detail
DC Motor
Product Specification
1/4HP; 56CZ Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; F1 Face Mounting; Base
Long Description
DC Motor; 1/4HP; 56CZ Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; F1 Face Mounting; Base