Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PCUR022

PCUR022

GEFRAN PCUR022 ; 磁环

Floating Cursor; 13.5MM Inside Diameter; 32.8MM Outside Diameter; 23.9MM Bolt Circle Diameter; 7.9MM Thickness; Aluminum Material; M4 Brass Nut; 4MM Diameter Brass Washer; M4 X 25 Brass Screw

Part #

GEFRAN PCUR022

BDI #

25094132

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GEFRAN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121500
Noun
Cursor
Keyword String
Floating
Product Detail
Floating Cursor
Product Specification
13.5MM Inside Diameter; 32.8MM Outside Diameter; 23.9MM Bolt Circle Diameter; 7.9MM Thickness; Aluminum Material; M4 Brass Nut; 4MM Diameter Brass Washer; M4 X 25 Brass Screw
Long Description
Floating Cursor; 13.5MM Inside Diameter; 32.8MM Outside Diameter; 23.9MM Bolt Circle Diameter; 7.9MM Thickness; Aluminum Material; M4 Brass Nut; 4MM Diameter Brass Washer; M4 X 25 Brass Screw