Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SBML6P

SBML6P

SBML6P THREADED BALL PLUNGER ; M6X1.0 THRD 14MM BODY LG SS

Ball Plunger; 3.5MM Ball Diameter; 1MM Ball Travel; 14MM Body Length; M6 X 1MM Thread Size; Stainless Steel Ball and Body Material; Locking Element

Part #

SBML6P

BDI #

25099074

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
VLIER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
20121449
Noun
Plunger
Keyword String
Ball
Product Detail
Ball Plunger
Product Specification
3.5MM Ball Diameter; 1MM Ball Travel; 14MM Body Length; M6 X 1MM Thread Size; Stainless Steel Ball and Body Material; Locking Element
Long Description
Ball Plunger; 3.5MM Ball Diameter; 1MM Ball Travel; 14MM Body Length; M6 X 1MM Thread Size; Stainless Steel Ball and Body Material; Locking Element