Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5416

5416

5416 HOSE CLAMP ; 10/PACK 11/16 TO 1-1/2IN

Hose Clamp; Carbon Steel Plated Bolt/Screw Material; 1-1/2" Clamp Diameter Maximum; 3/4" Clamp Diameter Minimum; 7/8" Hose Inner Diameter Maximum; 3/4" Hose Inner Diameter Minimum; 201/301 Stainless Steel, Housing and Band Material; 16 SAE No; 9/16" Width

Part #

5416

BDI #

27628986

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
IDEAL CLAMP PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31162906
Noun
Clamp
Keyword String
Hose
Weight / LBS
0.23
Product Detail
Hose Clamp
Product Specification
Carbon Steel Plated Bolt/Screw Material; 1-1/2" Clamp Diameter Maximum; 3/4" Clamp Diameter Minimum; 7/8" Hose Inner Diameter Maximum; 3/4" Hose Inner Diameter Minimum; 201/301 Stainless Steel, Housing and Band Material; 16 SAE No; 9/16" Width
Long Description
Hose Clamp; Carbon Steel Plated Bolt/Screw Material; 1-1/2" Clamp Diameter Maximum; 3/4" Clamp Diameter Minimum; 7/8" Hose Inner Diameter Maximum; 3/4" Hose Inner Diameter Minimum; 201/301 Stainless Steel, Housing and Band Material; 16 SAE No; 9/16" Width