Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4-DMC-6

4-DMC-6

4-DMC-6 MALE CONNECTOR ; 1/4IN TUBEX3/8IN-18 MALE THRD NPT

Tube Connector; Instrumentation Male Connector; 316 Stainless Steel Material; NPT Male Thread; 3/8"-18 Male Thread Size; 1/4" Tube OD; -325 DegF to 1200 DegF; -198 DegC to 648 DegC; Temperature Range; 5 Optional Pkg/Box Qty

Part #

4-DMC-6

BDI #

19310696

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
40183110
Noun
Connector
Keyword String
Tube
Weight / LBS
0.1
Product Detail
Tube Connector
Product Specification
Tube Connector; Instrumentation Male Connector; 316 Stainless Steel Material; NPT Male Thread; 3/8"-18 Male Thread Size; 1/4" Tube OD; -325 DegF to 1200 DegF; -198 DegC to 648 DegC; Temperature Range; 5 Optional Pkg/Box Qty
Long Description
Tube Connector; Instrumentation Male Connector; 316 Stainless Steel Material; NPT Male Thread; 3/8"-18 Male Thread Size; 1/4" Tube OD; -325 DegF to 1200 DegF; -198 DegC to 648 DegC; Temperature Range; 5 Optional Pkg/Box Qty