Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SS31W7- 3 X 2-304

SS31W7- 3 X 2-304

SS31W7- 3 X 2-304 BW CONC REDUCER

Tube Reducer; Buttweld; Concentric; 3" X 2" Tube Outside Diameter; 0.065" Thickness; 4" Length; Stainless Steel; 304 Grade

Part #

SS31W7- 3 X 2-304

BDI #

21580780

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SANITARY SOLUTIONS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
40183112
Noun
Reducer
Keyword String
Tube
Product Detail
Tube Reducer
Product Specification
Buttweld; Concentric; 3" X 2" Tube Outside Diameter; 0.065" Thickness; 4" Length; Stainless Steel; 304 Grade
Long Description
Tube Reducer; Buttweld; Concentric; 3" X 2" Tube Outside Diameter; 0.065" Thickness; 4" Length; Stainless Steel; 304 Grade