Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8NABTB 500FT/REEL TYPE B

8NABTB 500FT/REEL TYPE B

8NABTB XREEL AIR BRAKE NYLON TUBING

Tubing; Single; 1/2" Outside Diameter; Nylon; Blue; 150 PSI - 10 Bar Operating Pressure

Part #

8NABTB 500FT/REEL TYPE B

BDI #

1117490

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
40183000
EAN
0072053980967
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Blue
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2 Inch | Burst Pressure 760 PSI
Category - BDI
Tubing
Noun
Tubing
Manufacturer Item Number
43270133
Weight / LBS
20
Long Description
Tubing; Single; 1/2" Outside Diameter; Nylon; Blue; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter