Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
R352G 0-160PSI

R352G 0-160PSI

R352G 0-160PSI

R352G 0-160PSI PRESSURE REGULATOR

Regulator; 1/4" Size; 1/4" Full Flow; 50 SCFM; Black E Coated Aluminum Body; Glass Filled Nylon Bonnet; Buna N Elastomer Standard Seal; Brass Seat; 250 PSI Maximum Pressure; -5 to 125PSI Operating Pressure Range; - 40 to 120 Degree F Operating Temperature Range

Part #

R352G 0-160PSI

BDI #

25150730

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ARROW PNEUMATICS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.54
UNSPSC
41112404
Noun
Regulator
Product Detail
Regulator
Product Specification
1/4" Size; 1/4" Full Flow; 50 SCFM; Black E Coated Aluminum Body; Glass Filled Nylon Bonnet; Buna N Elastomer Standard Seal; Brass Seat; 250 PSI Maximum Pressure; -5 to 125PSI Operating Pressure Range; - 40 to 120 Degree F Operating Temperature Range
Long Description
Regulator; 1/4" Size; 1/4" Full Flow; 50 SCFM; Black E Coated Aluminum Body; Glass Filled Nylon Bonnet; Buna N Elastomer Standard Seal; Brass Seat; 250 PSI Maximum Pressure; -5 to 125PSI Operating Pressure Range; - 40 to 120 Degree F Operating Temperature Range