Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
TA-MP2-2X8-HC-KK2

TA-MP2-2X8-HC-KK2

TA-MP2-2X8-HC-KK2

TA-MP2-2X8-HC-KK2 PNEUMATIC CYLINDER ; 2" BORE 8" STROKE

Pneumatic Cylinder; 2" Bore; 8" Stroke; Double Acting; Single Rod; Rear Pivot Clevis Mounting; Head Cushion Position 2; Cap Cushion Position 6; Large Male Thread Rod; Aluminum; Air Fluid; 250PSI Maximum Operating Pressure

Part #

TA-MP2-2X8-HC-KK2

BDI #

25177253

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
IMI PRECISION ENGINEERING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27131701
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
2" Bore; 8" Stroke; Double Acting; Single Rod; Rear Pivot Clevis Mounting; Head Cushion Position 2; Cap Cushion Position 6; Large Male Thread Rod; Aluminum; Air Fluid; 250PSI Maximum Operating Pressure
Long Description
Pneumatic Cylinder; 2" Bore; 8" Stroke; Double Acting; Single Rod; Rear Pivot Clevis Mounting; Head Cushion Position 2; Cap Cushion Position 6; Large Male Thread Rod; Aluminum; Air Fluid; 250PSI Maximum Operating Pressure