Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3V210-1/4-3-D

3V210-1/4-3-D

3V210-1/4-3-D ; VALVE

Spool Valve; 1/4" NPT Port; 3 Port | 3 Way; 2 Position; 110 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 115 PSI; 14 To 140 Deg F; NBR Seal; Aluminum

Part #

3V210-1/4-3-D

BDI #

21459190

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 1
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141608
Valve Type
Spool | Solenoid
Port Type
1/4" NPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
110 VAC
Media
Pneumatic
Maximum Pressure
115 PSI
Operating Pressure Range
21 To 115 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Spool Solenoid
Long Description
Spool Valve; 1/4" NPT Port; 3 Port | 3 Way; 2 Position; 110 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 115 PSI; 14 To 140 Deg F; NBR Seal; Aluminum
Overall Width
0.866 Inch | 22 Millimeter
Overall Height
4.268 Inch | 108.4 Millimeter
Overall Length
2.618 Inch | 66.5 Millimeter