Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SY5320-5G-C8

SY5320-5G-C8

SMC SY5320-5G-C8 ; 阀/五通阀

Solenoid Valve; 8 MM Tubing OD Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

SY5320-5G-C8

BDI #

17867074

PRICE
¥428.00 / each
INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.153
UNSPSC
40141605
Valve Type
Solenoid
Port Type
8 MM Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Metric
Other Features
0.39/0.46 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | One Touch Fitting | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Solenoid
Weight / LBS
0.33805
Long Description
Solenoid Valve; 8 MM Tubing OD Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.831 Inch | 46.5 Millimeter
Overall Length
4.823 Inch | 122.5 Millimeter
Overall Width
0.654 Inch | 16.6 Millimeter