Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

84664

84664

084664 THERMOMELT TEMP INDICATING STICK ; 150DEG C 12/CASE

Temperature Indicator; Plus/Minus1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 150 Deg C Maximum Temperature Range; Temperature Indicator Stick Type; For Steel, Iron Applicable Material, For Measure metal surface Temperature and equipment Application

Part #

84664

BDI #

18507523

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
EAN
0048615846644
Noun
Indicator
Keyword String
Temperature
Product Detail
Temperature Indicator
Product Specification
Plus/Minus1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 150 Deg C Maximum Temperature Range; Temperature Indicator Stick Type
Long Description
Temperature Indicator; Plus/Minus1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 150 Deg C Maximum Temperature Range; Temperature Indicator Stick Type; For Steel, Iron Applicable Material, For Measure metal surface Temperature and equipment Application