Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
WJT62I2S-10-STDX-STDX-X

WJT62I2S-10-STDX-STDX-X

WJT62I2S-10-STDX-STDX-X

WJT62I2S-10-STDX-STDX-X SCREW JACK ; 2 TON 10" RISE

Machine Screw Jack; Worm Gear; 2Ton Load Capacity; 1/4" Pitch; 1" Lifting Screw Diameter; 6:1 Ratio; Cold Drawn Steel; Inverted Configuration; Load Pad Connection; Translating Design; 10" Rise; Standard Left/Right Side Shaft; Ductile Iron Housing

Part #

WJT62I2S-10-STDX-STDX-X

BDI #

25195724

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
JOYCE-DAYTON CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101635
Noun
Jack
Keyword String
Screw
Product Detail
Machine Screw Jack
Product Specification
Worm Gear; 2Ton Load Capacity; 1/4" Pitch; 1" Lifting Screw Diameter; 6:1 Ratio; Cold Drawn Steel; Inverted Configuration; Load Pad Connection; Translating Design; 10" Rise; Standard Left/Right Side Shaft; Ductile Iron Housing
Long Description
Machine Screw Jack; Worm Gear; 2Ton Load Capacity; 1/4" Pitch; 1" Lifting Screw Diameter; 6:1 Ratio; Cold Drawn Steel; Inverted Configuration; Load Pad Connection; Translating Design; 10" Rise; Standard Left/Right Side Shaft; Ductile Iron Housing