Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1.9STL X 28OA 28-1/8BF 7/16H

1.9STL X 28OA 28-1/8BF 7/16H

1.9STL X 28OA 28-1/8BF 7/16H ; SL = 29-3/8 GRAVITY ROLLER

Gravity Roller; 1.9" Outside Diameter; 28-1/8" Distance Between Frame; 28" Overall Length; Mild Steel; 7/16" Hex Axle

Part #

1.9STL X 28OA 28-1/8BF 7/16H

BDI #

27270652

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OMNI METALCRAFT
Minimum Buy Quantity
N/A
Weight / Kilogram
6.52
UNSPSC
24101701
Noun
Roller
Keyword String
Gravity
Product Detail
Gravity Roller
Product Specification
1.9" Outside Diameter; 28-1/8" Distance Between Frame; 28" Overall Length; Mild Steel; 7/16" Hex Axle
Long Description
Gravity Roller; 1.9" Outside Diameter; 28-1/8" Distance Between Frame; 28" Overall Length; Mild Steel; 7/16" Hex Axle