Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1.9STLX9GA 2-50A15H 49-3/4BF 110244-GP

1.9STLX9GA 2-50A15H 49-3/4BF 110244-GP

1.9STLX9GA 2-50A15H 49-3/4BF 110244-GP

1.9STLX9GA 2-50A15H 49-3/4BF 110244-GP ; GRAVITY ROLLER SEMI PRECISION

Gravity Roller; 1.9" Outside Diameter; 49-3/4" Distance Between Frame; 9 Gauge Wall Thickness; Mild Steel Tube; 7/16" Hex Axle; Hex Bore Semi Precision Ball Bearing; Dual Roller Chain Sprocket

Part #

1.9STLX9GA 2-50A15H 49-3/4BF 110244-GP

BDI #

27277211

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OMNI METALCRAFT
Minimum Buy Quantity
N/A
Weight / Kilogram
6.584
UNSPSC
24101701
Noun
Roller
Keyword String
Gravity
Product Detail
Gravity Roller
Product Specification
1.9" Outside Diameter; 49-3/4" Distance Between Frame; 9 Gauge Wall Thickness; Mild Steel Tube; 7/16" Hex Axle; Hex Bore Semi Precision Ball Bearing; Dual Roller Chain Sprocket
Long Description
Gravity Roller; 1.9" Outside Diameter; 49-3/4" Distance Between Frame; 9 Gauge Wall Thickness; Mild Steel Tube; 7/16" Hex Axle; Hex Bore Semi Precision Ball Bearing; Dual Roller Chain Sprocket