Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12079

12079

12079 SPRING

Compression Spring; 0.616" Inside Diameter; 3/4" Outside Diameter; 2.78" Free Length; 0.067" Wire Diameter; Gold Irridite Finish; Spring Steel Material; Closed Ground Ends

Part #

12079

BDI #

25105644

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CENTURY SPRING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31161904
Noun
Spring
Keyword String
Compression
Product Detail
Compression Spring
Product Specification
0.616" Inside Diameter; 3/4" Outside Diameter; 2.78" Free Length; 0.067" Wire Diameter; Gold Irridite Finish; Spring Steel Material; Closed Ground Ends
Long Description
Compression Spring; 0.616" Inside Diameter; 3/4" Outside Diameter; 2.78" Free Length; 0.067" Wire Diameter; Gold Irridite Finish; Spring Steel Material; Closed Ground Ends