Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

19/BX64

3/D173

3/D173 HY-T TORQUE TEAM V-BELT

V-Belt; D Series; Banded Belt Style; 178" Belt Outside Length; 3-3/4" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

3/D173

BDI #

639230

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
10.097
EAN
0640965116714
Belt Series
D
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Plus
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
3/D173
Weight / LBS
20.8
Long Description
V-Belt; D Series; Banded Belt Style; 178" Belt Outside Length; 3-3/4" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.75 Inch | 95.25 Millimeter
Belt Outside Length
178 Inch | 4521.2 Millimeter