Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7/D360

7/D360

7/D360 V-BELT ; NON-RETURNABLE POWERBAND 363.59IN OC

V-Belt; D Series; Banded Belt Style; 363" Belt Outside Length; 8-3/4" Belt Width; 7 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

7/D360

BDI #

1114311

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
51.75
UNSPSC
26111801
EAN
0072053755374
Belt Series
D
Belt Style
V-Belt Banded
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
7/D360 ; 7/32X9080Li
Manufacturer Internal Number
9095-7360
Weight / LBS
114.09
Long Description
V-Belt; D Series; Banded Belt Style; 363" Belt Outside Length; 8-3/4" Belt Width; 7 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
363 Inch | 9220.2 Millimeter
Belt Width
8.75 Inch | 222.25 Millimeter