Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5M710

7M630

7M630 V-BELT ; 7M 630MM OL

V-Belt; 7M Series; 630MM Belt Outside Length; 7MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material

Part #

7M630

BDI #

1114654

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
26111801
EAN
0072053302035
Belt Series
7M
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
7M630
Weight / LBS
0.04
Long Description
V-Belt; 7M Series; 630MM Belt Outside Length; 7MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
24.803 Inch | 630 Millimeter
Belt Width
0.276 Inch | 7 Millimeter