Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AA65

CC280

CC280 DOUBLE SIDED V-BELT ; 0.88" TOP WID X 0.68" THK X 280" IL

V-Belt; CC Series; Double Belt Style; 282" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

CC280

BDI #

23260517

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
BESTORQ INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
3.171
UNSPSC
26111801
EAN
0840593177877
Belt Series
CC
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
CC280
Weight / LBS
7
Long Description
V-Belt; CC Series; Double Belt Style; 282" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
282 Inch | 7162.8 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter