Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B78  HI POWER

B135 HI POWER

GATES B135 ; 皮带/三角带

V-Belt; B-17X Series; 138"-3504MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

B135 ; 17X3435Li

BDI #

1121082

PRICE
¥19.00 / each
¥43.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
BDI - US 8
BDI - CA 2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
26111801
EAN
0072053291810
Belt Series
B | 17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
17X3435Li ; B135 HI POWER
Weight / LBS
0.681
Long Description
V-Belt; B-17X Series; 138"-3504MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.625 Inch | 17 Millimeter
Belt Outside Length
138 Inch | 3504 Millimeter