Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

OPT SPA2132

SPB4370

GATES SPB4370

V-Belt; SPB Series; 4392MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

SPB4370

BDI #

1409820

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.863
UNSPSC
26111801
EAN
5400608077469
Belt Series
SPB
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
SPB4370VULCO
Weight / LBS
0.863
Long Description
V-Belt; SPB Series; 4392MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
172.913 Inch | 4392 Millimeter
Belt Width
0.642 Inch | 16.3 Millimeter