Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14M-90S-125

14M-90S-125

14M-90S-125 TIMING BELT SPROCKET

Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 90 Teeth; 142.49MM Face Width; Bushed; 398.27MM Outside Diameter; 401.07MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore

Part #

14M-90S-125

BDI #

1408144

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
39.4
UNSPSC
26111812
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2-1/2 To 5
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
135.27548
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 90 Teeth; 142.49MM Face Width; Bushed; 398.27MM Outside Diameter; 401.07MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.68 Inch | 398.27 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter
Face Width
5.61 Inch | 142.49 Millimeter
Belt Width
4.921 Inch | 125 Millimeter