Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-200S-20

14MX-200S-20

14MX-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES

20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 200 Teeth; 34.544MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore

Part #

14MX-200S-20

BDI #

1094868

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
70.76
EAN
0072053271973
Belt Pitch
14 MM
Belt Style
14M-20 Poly Chain GT2
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 200 Teeth; 34.544MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Outside Diameter
34.979 Inch | 888.467 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
35.089 Inch | 891.261 Millimeter
Belt Width
0.787 Inch | 20 Millimeter