Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-67S-37

14MX-75S-68

14MX-75S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 75 Teeth; 76.454MM Face Width; Bushed; 348.742MM Flange OD; 331.419MM OD; 334.213MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore

Part #

14MX-75S-68

BDI #

1095004

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
31.12
EAN
0072053461053
Belt Pitch
14 MM
Belt Style
14M-68 Poly Chain GT2
Number of Teeth
75
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type DF1
Inch - Metric
Metric
Long Description
68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 75 Teeth; 76.454MM Face Width; Bushed; 348.742MM Flange OD; 331.419MM OD; 334.213MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Flange Outside Diameter
13.73 Inch | 348.742 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.048 Inch | 331.419 Millimeter
Pitch Diameter
13.158 Inch | 334.213 Millimeter