Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2MR-13S-06

2MR-13S-06

2MR-13S-06 SYNCHRONOUS PULLEY ; 2MR P 13GROVES 6MM W

6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 13 Teeth; 7.163MM Face Width; Rough Bore; 12.827MM Flange OD; 7.772MM OD; 8.28MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.125" Max Bore

Part #

2MR-13S-06

BDI #

1102589

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111812
EAN
0072053546378
Belt Pitch
2 MM
Belt Style
2MR-6 Powergrip GT2
Number of Teeth
13
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.125
Other Features
Type 6FC
Inch - Metric
Metric
Long Description
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 13 Teeth; 7.163MM Face Width; Rough Bore; 12.827MM Flange OD; 7.772MM OD; 8.28MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.125" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.505 Inch | 12.827 Millimeter
Pitch Diameter
0.326 Inch | 8.28 Millimeter
Face Width
0.282 Inch | 7.163 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Outside Diameter
0.306 Inch | 7.772 Millimeter