2MR-14S-06
2MR-14S-06 SYNCHRONOUS PULLEY ; 2MR P 14GROVES 6MM W
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 14 Teeth; 7.163MM Face Width; Rough Bore; 13.462MM Flange OD; 8.407MM OD; 8.915MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.125" Max Bore
Part #
2MR-14S-06
BDI #
1102594
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: