Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-224S-36

8MX-224S-36

8MX-224S-36 SYNCHRONOUS PULLEY ; 8MM P 224GROVES

36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 224 Teeth; 47.244MM Face Width; Bushed; 568.808MM OD; 570.408MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore

Part #

8MX-224S-36

BDI #

1117353

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
41.82
EAN
0072053271386
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 224 Teeth; 47.244MM Face Width; Bushed; 568.808MM OD; 570.408MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Pitch Diameter
22.457 Inch | 570.408 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Outside Diameter
22.394 Inch | 568.808 Millimeter