Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-50S-36

8MX-41S-36

8MX-41S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 41GROVES

36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 41 Teeth; 42.164MM Face Width; Bushed; 114.808MM Flange OD; 102.794MM OD; 104.394MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

8MX-41S-36

BDI #

1117431

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
EAN
0072053824469
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
41
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Type AF
Inch - Metric
Metric
Long Description
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 41 Teeth; 42.164MM Face Width; Bushed; 114.808MM Flange OD; 102.794MM OD; 104.394MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
4.047 Inch | 102.794 Millimeter
Face Width
1.66 Inch | 42.164 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Flange Outside Diameter
4.52 Inch | 114.808 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Pitch Diameter
4.11 Inch | 104.394 Millimeter