Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P192-20M-170

P192-20M-170

P192-20M-170 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 170MM W

170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 192 Teeth; 190.5MM Face Width; Bushed; 1217.981MM OD; 1222.299MM Pitch Diam; Keyway; 87.313 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore

Part #

P192-20M-170

BDI #

1125513

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
355.16
UNSPSC
26111812
EAN
0072053125559
Belt Pitch
20 MM
Belt Style
20M-170 Powergrip HTD
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type G3
Inch - Metric
Metric
Long Description
170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 192 Teeth; 190.5MM Face Width; Bushed; 1217.981MM OD; 1222.299MM Pitch Diam; Keyway; 87.313 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Outside Diameter
47.952 Inch | 1,217.981 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
48.122 Inch | 1,222.299 Millimeter
Bushing Bore Range
3-7/16 To 7 Inch | 87.313 To 177.8 Millimeter
Face Width
7.5 Inch | 190.5 Millimeter
Belt Width
6.693 Inch | 170 Millimeter