Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P22-3M-06AL

P22-3M-06AL

P22-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 22GROVES 3MM P 06MM W

6MM Belt Width; 3MM Belt Pitch; 3M-6 PowerGrip HTD Belt Style; 22 Teeth; 7.163MM Face Width; Rough Bore; 24.003MM Flange OD; 20.244MM OD; 21.006MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore

Part #

P22-3M-06AL

BDI #

1125541

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111812
EAN
0072053113785
Belt Pitch
3 MM
Belt Style
3M-6 PowerGrip HTD
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Type 6F
Inch - Metric
Metric
Long Description
6MM Belt Width; 3MM Belt Pitch; 3M-6 PowerGrip HTD Belt Style; 22 Teeth; 7.163MM Face Width; Rough Bore; 24.003MM Flange OD; 20.244MM OD; 21.006MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore
Outside Diameter
0.797 Inch | 20.244 Millimeter
Face Width
0.282 Inch | 7.163 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.945 Inch | 24.003 Millimeter
Pitch Diameter
0.827 Inch | 21.006 Millimeter