Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3MR-22S-06

P22-5MGT-25-MPB

P22-5MGT-25-MPB SYNCHRONOUS PULLEY ; 22GROVES 5MM P 25MM W

25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 22 Teeth; 27.432MM Face Width; Rough Bore; 38.862MM Flange OD; 33.884MM OD; 35.027MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.5" Max Bore

Part #

P22-5MGT-25-MPB

BDI #

1125546

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
EAN
0072053462494
Belt Pitch
5 MM
Belt Style
5MGT-25 Powergrip GT2
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.5
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 22 Teeth; 27.432MM Face Width; Rough Bore; 38.862MM Flange OD; 33.884MM OD; 35.027MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.5" Max Bore
Outside Diameter
1.334 Inch | 33.884 Millimeter
Flange Outside Diameter
1.53 Inch | 38.862 Millimeter
Pitch Diameter
1.379 Inch | 35.027 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.08 Inch | 27.432 Millimeter
Belt Width
0.984 Inch | 25 Millimeter