Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P44-8MGT-20

P52-14MGT-170

P52-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 52GROVES 14MM P 170MM W

170MM Belt Width; 14MM Belt Pitch; 14MGT-170 Powergrip GT2 Belt Style; 52 Teeth; 179.324MM Face Width; Bushed; 246.05MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore

Part #

P52-14MGT-170

BDI #

1125780

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
27.22
EAN
0072053460117
Belt Pitch
14 MM
Belt Style
14MGT-170 Powergrip GT2
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
170MM Belt Width; 14MM Belt Pitch; 14MGT-170 Powergrip GT2 Belt Style; 52 Teeth; 179.324MM Face Width; Bushed; 246.05MM Flange OD; 228.93MM OD; 231.724MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
7.06 Inch | 179.324 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
9.013 Inch | 228.93 Millimeter
Flange Outside Diameter
9.687 Inch | 246.05 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Pitch Diameter
9.123 Inch | 231.724 Millimeter