P52-20M-115
P52-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 52GROVES 20MM P 115MM W
115MM Belt Width; 20MM Belt Pitch; 20M-115 Powergrip HTD Belt Style; 52 Teeth; 127MM Face Width; Bushed; 349.25MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Keyway; 38.1 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
P52-20M-115
BDI #
1125784
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: