Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P72-20M-230

P52-20M-230

P52-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 52GROVES 20MM P 230MM W

230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 52 Teeth; 241.3MM Face Width; Bushed; 349.25MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Keyway; 50.8 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore

Part #

P52-20M-230

BDI #

1125786

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
73.03
UNSPSC
26111812
EAN
0072053126983
Belt Pitch
20 MM
Belt Style
20M-230 Powergrip HTD
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Metric
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 52 Teeth; 241.3MM Face Width; Bushed; 349.25MM Flange OD; 326.72MM OD; 331.038MM Pitch Diam; Keyway; 50.8 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 50.8 To 139.7 Millimeter
Face Width
9.5 Inch | 241.3 Millimeter
Outside Diameter
12.863 Inch | 326.72 Millimeter
Flange Outside Diameter
13.75 Inch | 349.25 Millimeter
Pitch Diameter
13.033 Inch | 331.038 Millimeter