Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB10XL025

PB10L050

PB10L050 TIMING PULLEY

Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 10 Teeth; 3/4" Face Width; Rough Bore; 1-7/16" Flange OD; 1.164" OD; 1.194" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.5" Max Bore

Part #

PB10L050

BDI #

1125922

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
26111807
EAN
0072053085099
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
10
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.5
Other Features
Power Grip | Light Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78230301
Weight / LBS
0.15
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 10 Teeth; 3/4" Face Width; Rough Bore; 1-7/16" Flange OD; 1.164" OD; 1.194" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.5" Max Bore
Pitch Diameter
1.194 Inch | 30.328 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.164 Inch | 29.566 Millimeter
Flange Outside Diameter
1.438 Inch | 36.525 Millimeter