Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PB14MXL012

PB15XL025

PB15XL025 TIMING PULLEY ; NON-RETURNABLE

Synchronous Pulley; 1/4" Belt Width; 1/5" Belt Pitch; XL Belt Style; 15 Teeth; 7/16" Face Width; Rough Bore; 1-3/16" Flange OD; 0.935" OD; 0.955" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.5" Max Bore

Part #

PB15XL025

BDI #

1125992

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111807
EAN
0770075266075
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.5
Other Features
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78231505
Weight / LBS
0.955
Long Description
Synchronous Pulley; 1/4" Belt Width; 1/5" Belt Pitch; XL Belt Style; 15 Teeth; 7/16" Face Width; Rough Bore; 1-3/16" Flange OD; 0.935" OD; 0.955" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.5" Max Bore
Belt Width
0.25 Inch | 6.35 Millimeter
Flange Outside Diameter
1.188 Inch | 30.175 Millimeter
Outside Diameter
0.935 Inch | 23.749 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Pitch Diameter
0.955 Inch | 24.257 Millimeter