Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL18L100

TL18L100

TL18L100 TIMING PULLEY ; 2.149" PITCH DIA 18GROVES

Synchronous Pulley; 1" Belt Width; 3/8" Belt Pitch; L Belt Style; 18 Teeth; 1-1/4" Face Width; Bushed; 2-3/8" Flange OD; 2.119" OD; 2.149" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

TL18L100

BDI #

1135895

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
26111807
EAN
0072053085396
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Power Grip | Light Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78817003
Weight / LBS
0.54
Long Description
Synchronous Pulley; 1" Belt Width; 3/8" Belt Pitch; L Belt Style; 18 Teeth; 1-1/4" Face Width; Bushed; 2-3/8" Flange OD; 2.119" OD; 2.149" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
2.375 Inch | 60.325 Millimeter
Outside Diameter
2.119 Inch | 53.823 Millimeter
Pitch Diameter
2.149 Inch | 54.585 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter